Skip Content

Putty Mobile Service Bench, 1000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Putty Mobile Service Bench, 1000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type

Price $771.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YW38
  • Mfr. Model # PMB7813
  • UNSPSC # 24102006
  • Catalog Page # 1452
  • Shipping Weight 119.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 1000 lb.
  • Overall Length 22"
  • Overall Width 23"
  • Overall Height 34"
  • Number of Doors 1
  • Number of Drawers 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Material Steel
  • Gauge 14 ga.
  • Color Putty
  • Finish Powder Coated
  • Handle Tubular
  • Drawer Height 5-1/4"
  • Drawer Width 18-3/4"
  • Drawer Depth 20"
  • Door Cabinet Height 15"
  • Door Cabinet Width 19-1/2"
  • Door Cabinet Depth 21"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.