Skip Content

Mobile Computer Cabinet,27x24x49-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Computer Cabinet, 27x24x49-1/4 In

TM

Price $596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KG39
  • Mfr. Model # 4KG39
  • UNSPSC # 56112003
  • Catalog Page # 1881
  • Catalog Group # E1420
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Computer Cabinet
  • Overall Width 27"
  • Overall Depth 24"
  • Overall Height 49-1/2"
  • Compartment Width 24-5/8"
  • Compartment Depth 22-7/8"
  • Compartment Height 11-1/2"
  • Finish Powder Coated
  • Color Blue
  • Material Steel
  • Number of Shelves 3
  • Number of Drawers 1
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Caster Material Polypropylene
  • Caster Dia. 5"
  • Lock Included Yes
  • Includes Locks
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Came into our facility bent, broken, and missing pieces. The assembly instructions did not match the part. There is not back cover for the locked up area - almost as if it is meant to be used against a wall but with the ability to move on the wheels so that someone can easily access from the backside. We are returning it to buy something that is justified by the price. October 21, 2013
  • 2016-04-27 T23:22:20.432-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KG39, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.