Skip Content

 
Gravity Flow Shelving Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gravity Flow Shelving Starter Unit


Technical Specs

  • Item Gravity Flow Shelving Starter Unit 
  • Shelf Style Single Tilt 
  • Height 84" 
  • Number of Shelves
  • Material 20 ga. Steel 
  • Shelf Capacity 500 lb. 
  • Includes (4) Angle Posts 
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
GFRS3618
36"
18"

$287.00 / each

Enter location to check availability
Catalog Page #  NA

Price $287.00 / each

Technical Specs

  • Item Gravity Flow Shelving Starter Unit
  • Shelf Style Single Tilt
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material 20 ga. Steel
  • Shelf Capacity 500 lb.
  • Includes (4) Angle Posts
GFRS3624
36"
24"

$329.00 / each

Enter location to check availability
Catalog Page #  NA

Price $329.00 / each

Technical Specs

  • Item Gravity Flow Shelving Starter Unit
  • Shelf Style Single Tilt
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material 20 ga. Steel
  • Shelf Capacity 500 lb.
  • Includes (4) Angle Posts
GFRS4818
48"
18"

$341.50 / each

Enter location to check availability
Catalog Page #  NA

Price $341.50 / each

Technical Specs

  • Item Gravity Flow Shelving Starter Unit
  • Shelf Style Single Tilt
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material 20 ga. Steel
  • Shelf Capacity 500 lb.
  • Includes (4) Angle Posts
GFRS4824
48"
24"

$392.75 / each

Enter location to check availability
Catalog Page #  NA

Price $392.75 / each

Technical Specs

  • Item Gravity Flow Shelving Starter Unit
  • Shelf Style Single Tilt
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material 20 ga. Steel
  • Shelf Capacity 500 lb.
  • Includes (4) Angle Posts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More