Skip Content

 
Flat File Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flat File Cabinet


Technical Specs

  • Type5 Drawers 
  • FinishSteel 
  • Overall Height16-1/8" 
Color
Please Select
Overall Depth
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • file cabinets 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Overall Depth
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
244876LG
Gray
28-3/8"
40-3/4"

$588.50 / each

Enter location to check availability
Flat File Cabinet,Gray,Steel
Catalog Page #  NA

Price $588.50 / each

Technical Specs

  • Type5 Drawers
  • ColorGray
  • FinishSteel
  • Overall Depth28-3/8"
  • Overall Height16-1/8"
  • Overall Width40-3/4"
244879LG
Gray
35-3/8"
46-3/4"

$792.50 / each

Enter location to check availability
Flat File Cabinet,Gray,Steel
Catalog Page #  NA

Price $792.50 / each

Technical Specs

  • Type5 Drawers
  • ColorGray
  • FinishSteel
  • Overall Depth35-3/8"
  • Overall Height16-1/8"
  • Overall Width46-3/4"
244882LG
Gray
41-3/8"
53-3/4"

$976.50 / each

Enter location to check availability
Flat File Cabinet,Gray,Steel
Catalog Page #  NA

Price $976.50 / each

Technical Specs

  • Type5 Drawers
  • ColorGray
  • FinishSteel
  • Overall Depth41-3/8"
  • Overall Height16-1/8"
  • Overall Width53-3/4"
244876PU
Putty
28-3/8"
40-3/4"

$588.50 / each

Enter location to check availability
Flat File Cabinet,Putty,Steel
Catalog Page #  NA

Price $588.50 / each

Technical Specs

  • Type5 Drawers
  • ColorPutty
  • FinishSteel
  • Overall Depth28-3/8"
  • Overall Height16-1/8"
  • Overall Width40-3/4"
244879PU
Putty
35-3/8"
46-3/4"

$792.50 / each

Enter location to check availability
Flat File Cabinet,Putty,Steel
Catalog Page #  NA

Price $792.50 / each

Technical Specs

  • Type5 Drawers
  • ColorPutty
  • FinishSteel
  • Overall Depth35-3/8"
  • Overall Height16-1/8"
  • Overall Width46-3/4"
244882PU
Putty
41-3/8"
53-3/4"

$976.50 / each

Enter location to check availability
Flat File Cabinet,Putty,Steel
Catalog Page #  NA

Price $976.50 / each

Technical Specs

  • Type5 Drawers
  • ColorPutty
  • FinishSteel
  • Overall Depth41-3/8"
  • Overall Height16-1/8"
  • Overall Width53-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More