Skip Content

Storage Cabinet,Tan,42 In H,36 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Storage Cabinet, Tan, 42 In H, 36 In W

Price $229.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UFD2
  • Mfr. Model # 1UFD2
  • UNSPSC # 30161801
  • Catalog Page # N/A
  • Catalog Group # F8661
  • Shipping Weight 69.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCounter Height Storage Cabinet
  • Door TypeStandard
  • Cabinet ColorTan
  • AssemblyUnassembled
  • Gauge24
  • Overall Height42"
  • Overall Width36"
  • Overall Depth18"
  • MaterialSteel
  • FinishPowder Coated
  • Number of Shelves2
  • Shelf Capacity175 lb.
  • Total Number of Drawers0
  • Locking System3 Point
  • HandleSingle
  • IncludesHandle

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
does this cabinet have a key lock, for security?
6 months ago
by
Read all my Q&A
 
Please wait while more information about pmslager is loaded.
Additional information about pmslager could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes this unit locks
Thank you for using Grainger Ask and Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Adjustable shelves

It appears the shelves may be adjustable on this...at least in the center. Can you verify this?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Kflen is loaded.
Additional information about Kflen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item has Two Full Length Shelves, Adjustable every 2”. I will also email you a copy of the Specification sheet. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1