Skip Content

Computer Enclosure,35x30x62In,Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Computer Enclosure, 35x30x62In, Light Gray

Price $1,546.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TX89
  • Mfr. Model # 4TX89
  • UNSPSC # 56112003
  • Catalog Page # 2075
  • Shipping Weight 227.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemComputer Enclosure
  • Overall Width35"
  • Overall Depth24-1/8"
  • Overall Height62"
  • Compartment Width33"
  • Compartment Depth18"
  • Compartment Height18-1/4"
  • FinishPowder Coated
  • ColorLight Gray
  • MaterialSteel
  • Number of Shelves3
  • Number of Drawers2
  • Lock IncludedYes
  • IncludesLateral File Drawer In Bottom, Pull-out Shelf, Keyboard Drawer, Locking Upper Copartment with Retaracting Door, Writing Surface
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a computer that is 17-1/2" tall that I'm thinking about using this cabinet for instead of our current setup. However, if the upper compartment stores only 18-1/4" less the space taken up by the upper retracting door, this cabinet will not work.
5 days ago
by
Read all my Q&A
 
Please wait while more information about NRW07003 is loaded.
Additional information about NRW07003 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-08-02T19:41:00.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_4TX89, prod, sort_default
1 of 1
  • 2015-08-02T19:41:00.736-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_4TX89, prod, sort_default
1 of 1