Skip Content

Shop Desk,34 x 55-1/2 x 30-1/4 In,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige

Price $727.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TX92
  • Mfr. Model # PSD7813
  • UNSPSC # 56101703
  • Catalog Page # 2074
  • Shipping Weight 155.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClosed Shop Desk
  • SeriesPremier
  • Overall Width34"
  • Overall Height55-1/2"
  • Overall Depth30-1/4"
  • Pedestal LocationNone
  • Number of Drawers1
  • Keyboard ShelfNo
  • Color BaseBeige
  • Color TopBeige
  • MaterialSteel
  • Writing Surface Slope6 Degrees
  • HandleLocking Recessed
  • AssemblyRequired
  • IncludesDual Riser, Enclosed Lower Storage Cabinet, Adjustable Lower Shelf and 3 Point Locking Door
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PSD7813,
  • 4TX92,
  • 4TX92

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does the cabinet door have a lock?

Gender: Male
Field of Industry:: First aid/safety
Product used for:: First aid room
Years purchasing from Grainger:: 20+
3 years, 1 month ago
by
Davenport Iowa
Read all my Q&A
 
Please wait while more information about Hoagy is loaded.
Additional information about Hoagy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the tech spec notes on Grainger.com this is a Lockable Shop Desk.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:45:40.840-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TX92, prod, sort_default
1 of 1
  • 2015-05-23T19:45:40.842-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TX92, prod, sort_default
1 of 1