Skip Content

Bulk Storage Rack,Starter,NSF,72Wx18D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bulk Storage Rack, Starter, NSF, 72Wx18D

EDSAL

Price: $351.00 / each

Please sign in or register to access lists

  • Item # 1LXF3
  • Mfr. Model # ERX721872S
  • UNSPSC # 24102004
  • Catalog Page # 1929
  • Shipping Weight 160.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBulk Storage Rack Starter Unit
  • Width72"
  • Depth18"
  • Height72"
  • Load Capacity4500 lb.
  • Number of Shelves3
  • Capacity per Shelf1500 lb.
  • Beam Capacity1500 lb.
  • ColorSilver
  • Material16 ga. Steel
  • Decking MaterialGalvanized Wire
  • FinishPowder Coat
  • StandardsNSF
  • Includes(2) End Frames, (6) Beams
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

16-Ga. Bulk Storage Racks
• 3 shelf levels Silver powder-coated finish Galvanized wire decking Adjustable in 3" increments 1500-lb. beam capacity NSF Certified
Convenient racks provide easy access from the front or rear and work great in double-entry aisleways. Ideal for use in the foodservice industry. Units feature a welded foot plate for floor mounting.

Product content provided by supplier

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This is a good rack for the money but we discovered it needed much more shelf support. The support braces for under the shelf are not a stock part, they need to be sourced from the manufacturer. November 11, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.