Skip Content

Boltless Shelving,72x24x72,5 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Boltless Shelving, 72x24x72,5 Shelf

Price $283.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VG46
  • Mfr. Model # SHG4613
  • UNSPSC # 24102004
  • Catalog Page # 1977
  • Shipping Weight 154.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBoltless Shelving Unit
  • Shelf StyleSingle Straight
  • Width72"
  • Depth24"
  • Height72"
  • Number of Shelves5
  • MaterialSteel
  • Decking MaterialParticleboard
  • ColorGray
  • FinishPowder Coated
  • Shelf Adjustments1-1/2" Increments
  • Includes(5) Particle boards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Please, take this review seriously:There truly isn't anything special about this Storage Rack. It is NOT boltless. It comes as (2) Separate Parts, that you are supposed to stack on top of each other:(1) 36" tall x 72" wide x 24" deep(1) 36" tall x 72" wide x 24" deepThe Seam between the two should be held together by one of the boltless crossmembers, but it is difficult to assemble; and EXTREMELY unreliable with the suggested load/capacities. This is truly, the worst shelving I have ever purchased. I have purchased enough shelving to know good from bad. I am fully capable if not above average, working with my hands. This was not worth my time or money. I am VERY disappointing in Grainger for even supporting this Product. Feel free to contact me with add'l questions, what EVER information I can provide to prevent you from purchasing this product. November 19, 2014
Rated 2 out of 5 by Did not notice "Includes (2) Piece Posts" goes together rickety. I assume it all settles once weight is placed on the shelves. I needed to bolt sections together to keep from leaning.Purchased 7 of these for a storage room. These will work in this application, however I wouldn't purchase again.2 piece posts are a game stopper for me. I would also go for the bolt together. February 11, 2014
  • 2015-08-30T20:00:01.099-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1VG46, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.