Skip Content

Bin Cabinet, 84" Overall Height, 60" Overall Width, Total Number of Bins 165 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bin Cabinet, 84" Overall Height, 60" Overall Width, Total Number of Bins 165

TM

Price $1,692.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DYZ1
  • Mfr. Model # BC5610G
  • UNSPSC # 30161801
  • Catalog Page # N/A
  • Shipping Weight 830.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-Welded Cabinets with Shelves
Edsal®
• 16-ga. steel; gray powder-coated finish 30-lb. capacity door shelves adjust in 2" increments 700-lb. capacity interior shelves adjust in 4-1/2" increments Cabinets lock with padlock (not included) Cabinets shipped fully assembled; bins, louvered panels, and shelves shipped separately
Include 4" deep "pocket doors" with hinges and leveling feet.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Shelf Cabinet
  • Gauge 16 ga.
  • Overall Height 84"
  • Overall Width 60"
  • Overall Depth 24"
  • Total Number of Shelves 3
  • Number of Cabinet Shelves 3
  • Door Type All Bins
  • Bins per Cabinet 15
  • Large Cabinet Bin H x W x D (6) 7" x 8-1/4" 14-3/4" and (9) 7" x 16-1/2" x 14-3/4"
  • Total Number of Bins 165
  • Bins per Door 75
  • Small Door Bin H x W x D (80) 33" x 4-1/8 x 5-3/8" and (90) 33" x 4-1/8 x 7-3/8"
  • Material Welded Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type Padlock Hasp
  • Assembled/Unassembled Assembled
  • Includes Padlock Hasp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The product has great features. Once we got the right shelves from Edsal it assembled great.The product is great for storing Electrical parts if you have alotof smaller pieces and want to keep them Organized. May 22, 2012
  • 2016-05-04 T22:19:17.287-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1DYZ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.