Skip Content

Bin Cabinet,72 In. H,38 In. W,24 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bin Cabinet, 72 In. H, 38 In. W, 24 In. D

Price $1,487.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DZF2
  • Mfr. Model # BC6203G
  • UNSPSC # 30161801
  • Catalog Page # 2016
  • Shipping Weight 376.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBin Cabinet
  • Wall Mounted/Stand AloneStand Alone
  • Cabinet TypeBin Shelf Cabinet
  • Gauge16 ga.
  • Overall Height72"
  • Overall Width38"
  • Overall Depth24"
  • Total Number of Shelves8
  • Number of Cabinet Shelves2
  • Number of Door Shelves6
  • Door TypeBins/Shelves
  • Bins per Cabinet16
  • Large Cabinet Bin H x W x D7" x 8-1/4" x 14-3/4"
  • Total Number of Bins64
  • Bins per Door24
  • Small Door Bin H x W x D3" x 4-1/8" x 7-3/8"
  • MaterialWelded Steel
  • ColorGray
  • FinishPowder Coated
  • IncludesLeveling Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

All-Welded Cabinets with Shelves
Edsal®
• 16-ga. steel; gray powder-coated finish 30-lb. capacity door shelves adjust in 2" increments 700-lb. capacity interior shelves adjust in 4-1/2" increments Cabinets lock with padlock (not included) Cabinets shipped fully assembled; bins, louvered panels, and shelves shipped separately
Include 4" deep "pocket doors" with hinges and leveling feet.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can this cabinet be locked ? are the cabinet comes with bin or we have to buy seperately ?
3 years ago
by
Read all my Q&A
 
Please wait while more information about Materialman is loaded.
Additional information about Materialman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website this unit comes complete with with padlock hasp (padlock not included), leveling feet, bins and shelves.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
shelf is part number bcs5590g (4tx79)
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:31.230-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DZF2, prod, sort_default
1 of 1
  • 2015-09-02T19:42:31.232-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DZF2, prod, sort_default
1 of 1