Skip Content

Safety Glasses,Unisex,Yllw,Wraparound close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Unisex, Yllw, Wraparound

Price $35.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 31XX36
  • Mfr. Model # SW112VS
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Edge Eyewear
  • Gender Unisex
  • Lens Color Yellow
  • Lens Coating Vapor Shield Antifog
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Size Narrow
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Flexible
  • UV Protection 99.9% UVA/UVB/UVC
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


With this pair of safety glasses, you won't have to worry about fog or heat distorting your view. The nylon frames have vents in the side to keep fresh air moving behind the wraparound lenses. 80% of light passes through those lenses, making them fit for outdoor or indoor work. The TPR Temple Tips are soft for comfort as well as to keep the glasses snug in place.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.