Skip Content

Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Clear, Antfg, Scrtch-Rsstnt

Price $52.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20C432
  • Mfr. Model # SBR611
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1135
  • Shipping Weight 0.15 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesBlade Runner
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingAntifog, Scratch-Resistant
  • Frame DesignFull-Frame
  • Frame ColorBlack
  • Frame MaterialNylon
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorBlack
  • UV Protection99.9% UVA/UVB/UVC
  • StandardsANSI Z87.1+2010, MCEPS GL-PD 10-12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These safety glasses have soft TPR temple tips, for comfortable all-day wear. Edge Blade Runner safety glasses feature a full-frame design with a Vapor Shield antifog coating, which is designed to offer clear viewing in extreme high-humidity environments. 85% of light passes through these lenses, to protect your eyes from fatigue and strain.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.