Skip Content

Spill Kit,Clear Ziplock Bag,8 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, Clear Ziplock Bag, 8 gal.

Price $118.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X482
  • Mfr. Model # 7186
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVehicle Spill Kit
  • Container TypeClear Ziplock Bag
  • Container Size4"H x 15"W
  • Volume Absorbed Per Pkg.8 gal.
  • Fluids AbsorbedOil Only / Petroleum
  • Includes(2) 3" x 4 ft. Spill Socks, (20) 15" x 18" Spill Mats, (1) Jar 3B Repair Putty, (1) Set of 9 Plugs, (1) Pair of Goggles, (1) Pair of Nitrile Gloves,(2) Disposal Bags
  • Green Environmental AttributeMinimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

The ZING™ Eco Portable Spill Kits feature sorbents made from needle-punched recycled polypropylene casings and recycled content fills to absorb hydrocarbons including oil, gasoline, diesel fuel, hydraulic fluids, and other petroleum based fluids. The sorbents will float on water even when fully saturated. They also feature a loop for easy retrieval and deployment. Spill accessories include putty, plugs, goggles, gloves, and disposal bags that make spill clean-up safe, quick, and easy.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.