Skip Content

Absorbent Sock,32 gal.,48 In. L,PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Absorbent Sock, 32 gal., 48 In. L, PK30

Price $283.00 / pkg. of 30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16X463
  • Mfr. Model # 7167
  • UNSPSC # 47131907
  • Catalog Page # N/A
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Absorbent Sock
  • Material Recycled Polypropylene
  • Fluids Absorbed Oil Only / Petroleum
  • Color White
  • Volume Absorbed Per Pkg. 32 gal.
  • Diameter 3"
  • Length 4 ft.
  • Standards Certified Incinerable
  • Includes Loop for Easy Retrieval
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


These ZING™ Eco Oil Only Spill Socks are designed to absorb hydrocarbons including oil, gasoline, diesel fuel, hydraulic fluids, and other petroleum-based fluids. The absorbent material features a needle-punched, recycled polypropylene casing with a recycled content fill. The pillows also draw the fluid to the center to prevent leaking during clean-up and disposal. Because they repel water and float, the socks work well in rinse tanks and oil-water separators.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.