Skip Content

Dust Collector,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Collector, 1/2 HP

Price $2,239.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YY22
  • Mfr. Model # 101716GYG-4C
  • UNSPSC # 40161503
  • Catalog Page # 3389
  • Shipping Weight 187.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Collector
  • TypeCartridge -Style Filter
  • Max. Flow (CFM)400
  • HP1/2
  • Voltage115/230
  • Amps AC8.0/4.0
  • Chip Capacity (Microns)99.9% @0.5
  • Height (In.)69
  • Width (In.)21
  • Depth (In.)18
  • Overall Height (In.)72
  • Overall Width (In.)26
  • Overall Depth (In.)20
  • Max. Hose Length (Ft.)20
  • Hose Dia. (In.)4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 101716GYG-4C

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by A vary good product The motor has plenty of power. The volume of air is vary useful. The filter is a little hard to get in place until you do it a few times and get the hang of it. This filter system is not a good one if you use glass beads and blast a lot. The vary fine dust will clog the filter fast. But you can take the filter out and air clean it. June 4, 2012
  • 2015-05-04T20:13:52.094-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YY22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about Robk11 is loaded.
Additional information about Robk11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call regarding the application of this item.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about sparky5858 is loaded.
Additional information about sparky5858 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit does not have a separate switch. It is plugged into the outlet on the work light of the media blaster. When the light is turned on, the dust collector also turns on.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Im not sure where the decimal place is on 95 -125.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Scout is loaded.
Additional information about Scout could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: We would need more information about your specific application for this unit. Please contact a local Grainger branch, or call 1-800-323-0620 for more assistance.
Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-04T20:05:43.343-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YY22, prod, sort_default
1 of 1
  • 2015-05-04T20:05:43.346-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YY22, prod, sort_default
1 of 1