Skip Content

Dust Collector,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Collector, 115 V

Price $411.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JR93
  • Mfr. Model # 201768G-B5
  • UNSPSC # 40161503
  • Catalog Page # 3389
  • Shipping Weight 39.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbrasive Cabinet Dust Collector
  • TypeBag-Style Filter
  • Max. Flow (CFM)100
  • Overall Height (In.)59
  • Overall Depth (In.)15
  • Includes8 Feet Electric Cord Plugs into Cabinet Light Box

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 201768G-B5

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Does the job The dust collector does the job it was designed to do. No problems with this one. Easy to assemble and it seals off fine. March 23, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need the serial number of the motor.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Cathie is loaded.
Additional information about Cathie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The Econoline dust collector comes with Grainger part number 24JK77 as the motor.

Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about bizrap is loaded.
Additional information about bizrap could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This dust collector comes with a 5 foot long hose which is 2 & 1/2 inches in diameter. The noise ratings are: 98 DB AT 1 FOOT, 90 DB AT 4 FOOT.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about maintech is loaded.
Additional information about maintech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The inlet locking ring is part number 414507. This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have the dust collector, but I need the hose. Could you please give me the part number for the hose?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about geoffayer is loaded.
Additional information about geoffayer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the vacuum hose is 201805.

Thank you for using Grainger Ask & Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about akilby is loaded.
Additional information about akilby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The unit does have a 100% duty cycle in an abrasive blasting application. The physical dimensions are approximately 5’ tall, and 18” in diameter.
Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1