Skip Content

Abrasive Blast Cabinet,60x48,Siphon-Feed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Abrasive Blast Cabinet, 60x48, Siphon-Feed

Price $7,097.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NFU2
  • Mfr. Model # 101701G-A
  • UNSPSC # 27131507
  • Catalog Page # 3389
  • Shipping Weight 950.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbrasive Blast Cabinet
  • TypeSiphon-Feed
  • Nominal Size (In.)60 x 48
  • Work Area Height (In.)40
  • Work Area Width (In.)60
  • Work Area Depth (In.)48
  • Overall Height (In.)94
  • Overall Width (In.)65
  • Overall Depth (In.)90
  • Top Opening (In.)60 x 48
  • Side Opening (In.)20 x 30
  • CFM Required @ 80 PSI12
  • Window12 x 24"
  • FeaturesLarge Interior Capacity, Clam Shell Design For Easy Loading Of Large Or Heavy Objects, Safety Switch When Fliptop Opened
  • ApplicationFor Dry Blasting and Cleaning of Small to Large Parts
  • IncludesTungsten Carbide 12 CFM Nozzle, Carbide Air Jet, Regulator And Gauge, Foot Pedal Actuator, Work Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Constructed with 14-ga. steel bodies and 11-ga. steel legs, with spring-loaded trap door attached to the bottom of the hopper. Maintain a minimum 45° angle to insure that abrasive will flow to the bottom of the hopper and into the delivery system.
A clamshell design for easy loading.

Repair Parts

Displaying repair parts for model:
  • 101701G-A

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the max weight?

I need to know what the max weight i can put in there. We need to blast a steel casting that weighs 125lbs and need to know if this can handle that weight.
2 months ago
by
Read all my Q&A
 
Please wait while more information about G10523 is loaded.
Additional information about G10523 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The weight capacity for the cabinet is listed on the spec sheet as 1000 lbs. Thank you for using Grainger.com Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:16:41.248-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NFU2, prod, sort_default
1 of 1
  • 2015-05-02T20:16:41.250-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NFU2, prod, sort_default
1 of 1