Skip Content

Abrasive Blast Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Abrasive Blast Cabinet

Price $3,459.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3Z947
  • Mfr. Model # 101698G-A
  • UNSPSC # 27131507
  • Catalog Page # 3389
  • Shipping Weight 528.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbrasive Blast Cabinet
  • TypeSiphon-Feed
  • Nominal Size (In.)40 x 40
  • Work Area Height (In.)30
  • Work Area Width (In.)40
  • Work Area Depth (In.)40
  • Overall Height (In.)82
  • Overall Width (In.)43
  • Overall Depth (In.)72
  • Top Opening (In.)40 x 40
  • Side Opening (In.)20 x 30
  • CFM Required @ 80 PSI12
  • FeaturesGlass Beads, Aluminum Oxide, Nutshells and Fine Metal Grit
  • ApplicationTo Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening, This Econoline Abrasive Blast Finishing Equipment Removes Corrosion, Chemicals and Old Pain
  • IncludesCarbide Nozzle, Carbide Air Jet, Regulator and Gauge, Foot Pedal Actuator and Door Safety Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Constructed with 14-ga. steel bodies and 11-ga. steel legs, with spring-loaded trap door attached to the bottom of the hopper. Maintain a minimum 45° angle to insure that abrasive will flow to the bottom of the hopper and into the delivery system.
A spring mechanism to allow the top to be opened and closed with ease.

Repair Parts

Displaying repair parts for model:
  • 101698G-A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about mmatulia is loaded.
Additional information about mmatulia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum weight this cabinet can support is 1000 LBS. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about lionelfan is loaded.
Additional information about lionelfan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will send you the information and parts list that has been provided to us. If you need additional documents please call 1-800-Grainger. Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:40:21.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z947, prod, sort_default
1 of 1
  • 2015-08-01T19:40:21.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z947, prod, sort_default
1 of 1