Skip Content

Abrasive Blast Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Abrasive Blast Cabinet

Price $7,265.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JR98
  • Mfr. Model # 102760G-A
  • UNSPSC # 27131507
  • Catalog Page # 3017
  • Shipping Weight 515.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed with 14-ga. steel bodies and 11-ga. steel legs, with spring-loaded trap door attached to the bottom of the hopper. Maintain a minimum 45° angle to insure that abrasive will flow to the bottom of the hopper and into the delivery system.
Use less compressed air and provide better control at all pressures.

View More

Technical Specs

  • Item Abrasive Blast Cabinet
  • Type Pressure Feed
  • Nominal Size (In.) 40 x 38
  • Work Area Height (In.) 35
  • Work Area Width (In.) 40
  • Work Area Depth (In.) 38
  • Overall Height (In.) 96
  • Overall Width (In.) 42
  • Overall Depth (In.) 39
  • Side Opening (In.) 33 x 26
  • CFM Required @ 80 PSI 12
  • Window 23-3/4" x 23-3/4"
  • Features Hopper Mounted, 1 Cubic Feet, Pressure Pot with Media Refill/Reclaim Capability
  • Application Dry-blasting Abrasives
  • Includes An ASME Code Pressure Tank Tungsten Carbide 12 CFM Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.