Skip Content

Roller Laptop Case,Black,16.1 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Roller Laptop Case, Black, 16.1 In.

Price $145.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33F208
  • Mfr. Model # ELUX-RC14
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 9.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roller Laptop Case
  • Fits Up to 16.1" Laptop
  • Color Black
  • Material 1680D Ballistic Nylon
  • Length 16-1/2"
  • Width 13"
  • Depth 7"
  • Includes Key Fob, Cell Phone Pocket, Pen/Pencil Holders, Business and Credit Card Holders, Multiple Padded Pockets to Protect and Accommodate Accessories/Devices, Expandable File Section with Room for a Second Laptop or a Portable Printer/Projector, Water Bottle Holder, Retractable Luggage Tag Holder, (2) Removable Accessory Pouches, Plush Interior Lining Protects Devices From Scratching, and Has a Convenient Pass Through Strap to Easily Attach to Another Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.