Skip Content

Single Gas Detector,Ozone,0.02-0.14 ppm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Single Gas Detector, Ozone, 0.02-0.14 ppm

Price $723.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JKR9
  • Mfr. Model # C-30ZX
  • UNSPSC # 41113117
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Gas Detector
  • Gas Type O3
  • Detects Ozone
  • Sensor Range 0.02 to 0.14 ppm
  • Resolution 0.01 ppm
  • Housing Color Black
  • Operating Temp. Range 60 Degrees to 80 Degrees F, 15 Degrees to 27 Degrees C
  • Alarm Setting Adjustable From 0.03 to 0.14 ppm
  • Alarm Type Audible and Visual
  • Display Discrete LEDs
  • Interchangeable Sensors No
  • Height 3.25"
  • Width 2.38"
  • Depth 1.38"
  • Standards CE
  • Features LED Readout Changes Color as Ozone Level Increases, Audio Alarm and Output for Data Logger, Connections for External Equipment Control, Used for General Monitoring and Ozone Control, Many Accessories Available Such as Data Loggers, Calibrators, Protective Enclosures with Heaters and 4-20mA Outputs
  • Includes AC Adapter/Charger, Instructions and Wall Mount
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.