Skip Content

Battery,Disposable Alkaline,AA,PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery, Disposable Alkaline, AA, PK24

Price $29.35 / pkg. of 24

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M542
  • Mfr. Model # ECOAA24
  • UNSPSC # 26111702
  • Catalog Page # 752
  • Shipping Weight 1.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery SizeAA
  • Battery TypeAlkaline
  • Voltage1.5
  • Cross-ReferenceAlkalines Brand Batteries
  • Green Certification or Other RecognitionCarbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
currently have to collect and dispose of batteries as recordable has-waste , these cost more but if they can be trashed ??
6 months ago
by
Read all my Q&A
 
Please wait while more information about duvie93 is loaded.
Additional information about duvie93 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We recommend you coordinate with your municipality and waste hauler for your local requirements. However, according to the manufacturer, these batteries are "Manufactured with 0% Mercury, 0% Lead, and 0% Cadmium, Eco Alkalines™ batteries set the standard for responsible disposable alkaline batteries. Eco-Alkalines™ are the world’s first certified carbon neutral batteries and are landfill safe. There are no harmful metals inside – none."

Thank you for using Grainger Ask & Answer
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:43:46.352-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23M542, prod, sort_default
1 of 1
  • 2015-07-28T19:43:46.354-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23M542, prod, sort_default
1 of 1