Skip Content

Magnifier Lamp,Rnd,Clamp,2.25X,5D,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, Black

Price $99.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C727
  • Mfr. Model # MA-1205CA-B
  • UNSPSC # 41111713
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Magnifier Light
  • Type Workbench
  • Magnification 2.25
  • Cord Conductor 14
  • Color Black
  • Diopter 5
  • Arm Length 39"
  • Overall Length 50"
  • Cord Length 5 ft.
  • Watts 22
  • Lamp Included Yes
  • Lamp Type Fluorescent, Circular Tube
  • Lens Diameter 5"
  • Base Table Clamp
  • Includes Glass Lens, Circular Fluorescent Lamp
  • Special Features Adjustable Spring Arm, Provides Even, Shadow-Free Light Under The Magnifying Lens, Clamps to Surfaces Up To 65mm Thick, Protection Cover
  • Standards CE, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.