Skip Content

Ratcheting Crimper,20-10 AWG,9 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ratcheting Crimper, 20-10 AWG, 9 In L

ECLIPSE

Price: $46.95 / each

Please sign in or register to access lists

  • Item # 22C701
  • Mfr. Model # 300-005
  • UNSPSC # 27111518
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemRatcheting Crimper w/Die
  • Capacity20 to 10 AWG
  • Overall Length9"
  • For Use WithOpen Barrel Contacts, D-Sub, Molex, AMP Style Pin
  • CutsNo
  • StripsNo
  • AdjustableManual
  • Handle TypeMolded
  • Replacement Die Code300-039
  • FeaturesMolded Plastic Handle
  • IncludesInterchangeable Die Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.