Skip Content

Communications Tool Kit, Number of Pieces:  6, Application:  CATV/Satellite Service close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Communications Tool Kit, Number of Pieces: 6, Application: CATV/Satellite Service

Price $307.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YCL8
  • Mfr. Model # 902-241
  • UNSPSC # 27113203
  • Catalog Page # N/A
  • Shipping Weight 3.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Communications Tool Kit
  • Sub-Category Telecomm Service
  • Tool Storage Included Yes
  • Number of Pieces 6
  • Tool Storage Type Included Case
  • Includes All-in-One Tone/Probe Kit with Adaptors, Pro Crimp Tool for Modular Plugs, Impact Punch Down Tool, Universal Stripper, 6-in-1 Screwdriver, All-Purpose Cutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Has a variety of well-built datacom tools. I ordered two sets and the test probe was not working properly in one of them. Sent this back to Grainger and received a replacement very quickly. Good starter kit for working with Ethernet and other types of cables. The only recommendation I have is for the included cable cutters. While they are quite effective at cutting the cable, the wires in an Ethernet cable attain a slight "bend" near the cut. This makes it difficult to insert in the RJ-45 clip easily. I usually use a regular pair of office scissors to cut off this excess prior to inserting into the clip. February 12, 2013
  • 2016-02-06 T20:04:27.872-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YCL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.