Skip Content

 
Ventilation Duct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ventilation Duct

Technical Specs

  • Item Ventilation Duct 
Diameter
Please Select
Length
Please Select
Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Diameter
Length
Construction
Price
Qty
Please use Qty box to add item(s) to cart.
FDT-30534010BB
12"
10m/33 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt

$506.50 / each

Enter location to check availability
Catalog Page #  2210 

Price $506.50 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 12"
  • Length 10m/33 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
FDT-1215CBB
12"
15 ft.
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt

$521.00 / each

Enter location to check availability
Catalog Page #  NA

Price $521.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 12"
  • Length 15 ft.
  • Construction Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt
FDT-1225CBB
12"
25 ft.
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt

$888.00 / each

Enter location to check availability
Catalog Page #  2210 

Price $888.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 12"
  • Length 25 ft.
  • Construction Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt
FDT-30534005BB
12"
5m/16.2 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt

$304.00 / each

Enter location to check availability
Catalog Page #  NA

Price $304.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 12"
  • Length 5m/16.2 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
FDT-1615BR
16"
15 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring

$404.00 / each

Enter location to check availability
Catalog Page #  NA

Price $404.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 16"
  • Length 15 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring
FDT-1615CBR
16"
15 ft.
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Ring

$612.50 / each

Enter location to check availability
Catalog Page #  NA

Price $612.50 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 16"
  • Length 15 ft.
  • Construction Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Ring
FDT-1625BR
16"
25 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring

$738.00 / each

Enter location to check availability
Catalog Page #  NA

Price $738.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 16"
  • Length 25 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish, Cinch Belt x Ring
FDT-1625CBR
16"
25 ft.
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Ring

$1,042.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,042.00 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 16"
  • Length 25 ft.
  • Construction Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Ring
FDT-21624046BR
8-1/2"
15 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring

$199.75 / each

Enter location to check availability
Catalog Page #  NA

Price $199.75 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 8-1/2"
  • Length 15 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring
FDT-21624076BR
8-1/2"
25 ft.
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring

$322.25 / each

Enter location to check availability
Catalog Page #  2210 

Price $322.25 / each

Technical Specs

  • Item Ventilation Duct
  • Diameter 8-1/2"
  • Length 25 ft.
  • Construction 2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More