Skip Content

Axial Confined Space Fan, 1/3 HP, 230 Voltage, 2850 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Axial Confined Space Fan, 1/3 HP, 230 Voltage, 2850 rpm Blower/Fan Speed

Price $591.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LP21
  • Mfr. Model # K30
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Fan
  • Type Axial
  • HP 1/3
  • Blower/Fan Speed 2850 rpm
  • Maximum Flow in Free Air 1690 cfm
  • Voltage 230
  • Amps 5
  • Color Orange
  • Length 12"
  • Width 15-1/2"
  • Height 20"
  • Standards 29CFR1910.146
  • Includes 15 ft. Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can this type of fans be used for sucking potentially flammable gasses?
6 months ago
by
Read all my Q&A
 
Please wait while more information about Nickdos is loaded.
Additional information about Nickdos could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This particular blower isn't explosion proof. We do have other confined space blowers that are explosion proof. If you search "Explosion Proof Confined Space Blowers" you should be able to see some options. If not, feel free to contact us at 1-800-GRAINGER (472-4643) for help with selection.

Thank you for using Grainger Ask and Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:11.506-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20LP21, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:11.508-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20LP21, prod, sort_default
1 of 1