Skip Content

String Trimmer,21.2CC,16 In. Cut Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

String Trimmer, 21.2CC, 16 In. Cut Width

Price $246.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44X194
  • Mfr. Model # GT-225
  • UNSPSC # 27112712
  • Catalog Page # 1405
  • Shipping Weight 16.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemString Trimmer
  • Fuel TypeGas
  • Cutting Width16"
  • Shaft Length48"
  • Shaft TypeCurved/Flex-Cable
  • Engine Displacement21.2cc
  • Engine2 Stroke
  • Line Diameter.080"
  • Line AdvanceRapid Feed
  • Anti Vibration HandleNo
  • Fuel Tank Capacity14.9 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Details

Gas-Powered Trimmers
ECHO®
Models feature easy-to-use ergonomic controls and powerful 2-stroke engines. i-30™ starting system, digital ignition, and purge bulb allow easy starting. Lined clutch provides for smoother engagement and reduced slippage. Toolless air filter cover for easy access. Ergonomic, adjustable U-handle helps increase operator comfort and control. Debris shield with integrated cut-off knife for optimal line length.


Rated 4.5 out of 5 by 307reviewers.
Rated 4 out of 5 by Good features & easy starting. I like the upgrade attachment capability, along with ease of starting. Even my petite wife can start it. August 29, 2015
Rated 5 out of 5 by Awesome I bought this trimmer last month and it is a great tool. Easy line installation keeps you going instead of making a mess with stringing a spool. Great product... August 27, 2015
Rated 5 out of 5 by Great features I bought this a month ago and am so glad I did.... August 26, 2015
Rated 5 out of 5 by Bought 2 weeks ago Easy to start and light enough for a short (Sr) woman to use! August 25, 2015
Rated 5 out of 5 by Great value Bought this a month ago and it's got the power to do the job. It's light enough to carry around too. August 25, 2015
Rated 5 out of 5 by Great Product Dependable and effective, just like the GT-200R model. August 22, 2015
Rated 4 out of 5 by Good Product We bought this to replace an 8 year old Echo. Unit is much like the older unit, only a little easier to crank so far. Takes some getting used to the line replacement, but works for us. My wife is short and this unit fits her great. I have to bend over some at 6' and after awhile it gets to my back. Overall good products. August 21, 2015
Rated 5 out of 5 by Croft & Barrow Men's Shirt Size XXL Black/White C I had a Stihl, WORE IT OUT, I like echo better!!!!!!!!!!!! August 21, 2015
  • 2015-09-02T19:41:22.907-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_307, tr_307
  • loc_en_US, sid_44X194, prod, sort_default
2 3 4 5... 11next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.