Skip Content

Lawn Multi-Task Tool,2 Stoke,28.1CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lawn Multi-Task Tool, 2 Stoke, 28.1CC

Clearance Price $448.64 / each

Price $472.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 44X184
  • Mfr. Model # PAS-280C
  • UNSPSC # 27112712
  • Catalog Page # N/A
  • Shipping Weight 15.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lawn Multi-Task Tool
  • Fuel Type Gas
  • Shaft Length 40-12"
  • Shaft Type Straight/Flex-Cable
  • Engine Displacement 28.1cc
  • Engine 2 Stroke
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 21.1 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Rated 4.6 out of 5 by 13reviewers.
Rated 5 out of 5 by Power This is the best machine I've ever used and has so much power it's unbelievable and so easy to switch out attachments November 2, 2015
Rated 5 out of 5 by Powerful trimmer I needed to replace a dead Ryobi so I bought this because I have an Echo CS-680 and CS-330T chain saw that has not given me any trouble at all. None of my Echo purchases have been cheap but the equipment is not cheaply made either making it worth the price. This trimmer runs circles around the Ryobi I had in power output and dependability. I had to work on the Ryobi every time I wanted to use it which has not been the case with the Echo. October 27, 2015
Rated 5 out of 5 by Quality and Performance All In One! I have been using power attachment sources like this for years while working as a forest service volunteer. Unfortunately I spent many hundreds of dollars on cheaper (non Echo) units from big box stores. All were junk.I upgraded first to an Echo PAS 266 and recently added an Echo PAS 280. Should have done this YEARS ago and saved a lot of money!Both units are highly productive and powerful. The PAS 280 allows me to cut through much longer stands of brush than ever before. It works flawlessly and with full power up to my highest elevation of 5000'. The high capacity fuel tank also allows longer cut times between refills.I don't know why it took me so long to finally make this move! October 9, 2015
Rated 2 out of 5 by Not quite up to snuff I've been using my PAS 280 daily for a month as a professional user. It is more powerful than my previous Husquvarna, and starts reliably, but I do not like the design of the trimmer head nor do I like the small shield. The head does not auto load easily, which means I still have to fumble with side tabs to remove the spool which is difficult on this machine. The spool is difficult to tell which side goes up, so if you load it incorrectly, the line does not feed out when bumped during use. Even when loaded correctly, the line does not always feed out. I have to bump the machine very hard 5-6 times before the line feeds out, which costs me time, and I feel will wear on the machine. The shield is much narrower than the one on my Husqvarna, which means more debris flying back at me, so a face shield is a must, safety glasses don't cut it. September 16, 2015
Rated 5 out of 5 by Versatility, with plenty of power! Bought this ECHO Pas power head because I liked the idea of one platform with the ability to switch between numerous attatchments. September 9, 2015
Rated 4 out of 5 by Monster Machine Great machine. For me it's hard to start. I've had junky Ryobi tools start easier. August 28, 2015
Rated 5 out of 5 by Great peice of equipment. Bought this 3 weeks ago and it has already paid for itself. Has made our job a lot easier. Should have bought this sooner! August 19, 2015
Rated 5 out of 5 by One of the best pieces of equipment iPhone I bought my first PAS 280 six months ago I have run this this trimmer and 95° heat all day long in the state of Tennessee. This trimmer is very strong reliable always starts on the first or second pull and I could not imagine being without this machine. I have tried others in the same class as a PS2 80 and they suck . June 25, 2015
  • 2015-11-25 T19:15:48.774-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_44X184, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.