Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ECHO

2 Stroke Gas Handheld Blower, 64 dBA

  • Item # 44X133
  • Mfr. Model # PB-255LN
  • Catalog Page # 1029
  • UNSPSC # 27112701
2 Stroke Gas Handheld Blower, 64 dBA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $270.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature rotational control to help reduce operator fatigue. Include EPA compliant 2-stroke engine. Rubber top-handle grip with parallel handles allows for all-position operation and flared-end pipe for moving heavy or wet debris.

View More

Technical Specs

  • Item Handheld Blower
  • Fuel Type Gas
  • Max. Air Flow 354 cfm
  • Max. Air Speed 191 mph
  • dBA 64
  • Engine Displacement 25.4cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 16.9 oz.
  • Includes Powerhead, Pipes, Operators Manual, 2 Stroke Oil
  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Gas
  • CARB Compliant Yes
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 176 to 200 mph
  • Blowers and Vacuums Air Flow Range 301 to 400 cfm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


2 Stroke Gas Handheld Blower, 64 dBA is rated 4.7 out of 5 by 202.
Rated 5 out of 5 by from Nice product. Bought this for home use. Just the right size, light and easy to operate. Its not the massive commercial blower with super strength but is just right for using around our home after we've mowed and run the trimmer.
Date published: 2017-07-24
Rated 4 out of 5 by from Reliable Ergonomic Blower I purchased this blower after my Homelite blower became un-repairable. This blower starts, runs and does what it is supposed to do in a relatively seamless manner. My only complaint is that it doesn't have nearly the velocity/power that my Homelite model did. I have adapted to using this model, and it does a very good job.
Date published: 2017-07-14
Rated 5 out of 5 by from Dependable and lightweight I own several Echo products, 2 of which are over 30 years old. So when I needed a hand held blower, the decision was easy. Have used this unit for well over a month. Lightweight, easy to start, and has plenty of power for a hand held. Highly recommend.
Date published: 2017-07-10
Rated 5 out of 5 by from Great My family bought this for me for Father's Day. Works as designed. Very happy for its performance as a handheld unit. Consumer Reports rated this the #1 handheld.
Date published: 2017-07-01
Rated 5 out of 5 by from Blow you away ! Great yard tool and made of top quality material easy to use and start echo makes top rated tools to work with .
Date published: 2017-06-23
Rated 5 out of 5 by from Great Blower Bought this unit about 5 weeks ago. Has lot of power and is surprising quiet for as much force it has. Would recommend this blower to anyone looking to purchase one.;
Date published: 2017-06-21
Rated 5 out of 5 by from Echo Products When it was time to replace my old Echo handheld blower that is 20 plus years old, it was a "no brainier" that I selected the PB255LN model. Starts very easily, has lots of power for a handheld, light enough to carry up a ladder if getting on a roof for leaves, yet very well made. I own several Echo products and they have provided excellent service over the years. My string trimmer is 36 years old , my hedge trimmer is 25 plus years old,two backpack blowers, one that is 30 years old and a second that is 15 plus years old,--- all still running as good as the day of purchase. While other relatives have gone through many lawn products since I have purchased my Echo's, I believe "YOU GET WHAT YOU PAY FOR" and in the long run I have actually saved quite a bit of money by purchasing my Echo models.
Date published: 2017-06-21
Rated 5 out of 5 by from Much better then my stihl much better then my stihl :) i added my unboxing video
Date published: 2017-06-11
  • y_2017, m_7, d_27, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_202
  • loc_en_US, sid_44X133, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.