PSC Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PSC Blower

EBM

Technical Specs

  • Item:OEM Blower 
  • Outlet Shape:Round 
  • With/Without Flange:With Flange 
  • Voltage:115 
  • Wheel Dia.:5-3/4" 
  • Wheel Width:5-3/4" 
Brand:EBM 
Full Load Amps
Please Select
Product #Full Load AmpsAvailabilityPrice Qty
5AGF41.1

Typically in Stock

$373.00 / each

5AGF53.2

Typically in Stock

$415.75 / each

Adding More Products