Motorized Impeller, Permanent Split Capacitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motorized Impeller, Permanent Split Capacitor

EBM

Technical Specs

  • Impeller Type:Backward Curve 
  • Motor Type:Permanent Split Capacitor 
Brand:EBM 
Fan Dia.
Please Select
CFM @ 0.000-In. SP
Please Select
Voltage
Please Select
Amps
Please Select
Watts
Please Select
dBA
Please Select
Max. Ambient Temp.
Please Select
Depth
Please Select
Bolt Circle Dia.
Please Select
Blade Material
Please Select
Mounting Position
Please Select
Product #Fan Dia.CFM @ 0.000-In. SPVoltageAmpsWattsdBAAvailabilityPrice Qty
5AGH111"992115VAC1.110567

Typically in Stock

$426.00 / each

5AGH211"992230VAC0.5910567

Typically in Stock

$417.50 / each

5AGH312-1/2"1330115VAC1.7918063

Typically in Stock

$471.00 / each

5AGH412-1/2"1330230VAC0.8818063

Typically in Stock

$480.75 / each

5AGH514-1/8"1612115VAC2.6327070

Typically in Stock

$567.00 / each

5AGH614-1/8"1612230VAC1.3327070

Typically in Stock

$567.00 / each

5AGG16-7/8"320115VAC0.67567

Typically in Stock

$206.25 / each

5AGG26-7/8"320230VAC0.37070

Typically in Stock

$247.75 / each

5AGG37-1/2"365115VAC0.597564

Typically in Stock

$154.25 / each

5AGG47-1/2"365230VAC0.357564

Typically in Stock

$154.25 / each

5AGG58-5/8"530115VAC1.0610074

Typically in Stock

$177.00 / each

5AGG68-5/8"530230VAC0.4610074

Typically in Stock

$177.00 / each

5AGG79"756115VAC1.818575

Typically in Stock

$324.25 / each

5AGG89"756230VAC0.918575

Typically in Stock

$324.25 / each

5AGG99-7/8"560115VAC1.07560

Clearance - Limited Quantity Available

$321.25 / each

5AGH09-7/8"560230VAC0.57560

Typically in Stock

$321.25 / each

Adding More Products