Skip Content

Thermal Unit,14 to 22.8A,PK 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermal Unit, 14 to 22.8A, PK 3

Price $106.05 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GDX7
  • Mfr. Model # H2012B-3
  • UNSPSC # 39121521
  • Catalog Page # 327
  • Shipping Weight 0.17 lbs.
Country of Origin Dominican RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Unit
  • Full Load Amps14 to 22.8
  • For Use WithNEMA Sizes 00 - 0 Series C, NEMA Sizes 1 - 2 Series B
  • Sensing MethodBimetallic
  • FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure14 to 22.8
  • FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure14 to 22.8
  • FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure14 to 22.8

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Eaton Enclosed Definite Purpose Contactors and Starters
Dual-rated with inductive and resistive ratings. Quick connect terminals are standard. Contactor design limits dust and other contaminants from magnetic coil. Reduces or eliminates noise. Feature compact design with low VA coil and straight-through wiring.
UL Listed, CSA and CE Certified. RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.