Skip Content

Thermal Unit,0.54 to 0.58A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermal Unit, 0.54 to 0.58A

EATON

Price: $44.60 / each

Please sign in or register to access lists

  • Item # 11Z455
  • Mfr. Model # MSH-67A
  • UNSPSC # 39121521
  • Catalog Page # 568
  • Shipping Weight 0.02 lbs.
Country of Origin Dominican RepublicCountry of Origin is subject to change.

Technical Specs

  • ItemThermal Unit
  • Full Load Amps0.54 to 0.58
  • For Use WithEaton MS Series Manual Motor Starter, Appleton Contender Series Manual Motor Starters
  • Sensing MethodBimetallic
  • FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure0.54 to 0.58
  • FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure0.54 to 0.58
  • FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure0.54 to 0.58
  • FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure0.54 to 0.58
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Hazardous Location Manual Motor Starters and Switches
Feature Eaton internal starters. Motor starters require 1 thermal unit, sold separately. Enclosure dim.: 7.03"H x 3.72"W x 5.31"D. NEMA rated 3, 7CD, and 9EFG. UL Listed for Class I, Div. 1 and 2, Class II, Div. 1 and 2, and Class III.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.