Skip Content

Swivel Joint,1/2 In,Zinc Plated Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Joint, 1/2 In, Zinc Plated Steel

EATON

Price: $92.90 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 1RKV1
  • Mfr. Model # FS65003-0808-01
  • UNSPSC # 40141720
  • Catalog Page # 3953
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSwivel Joint
  • ConnectionMale JIC x MNPT
  • Swivel Size1/2"
  • Casing Thread3/4-16 UNF
  • Sleeve Thread1/2-14 NPTF
  • Material of ConstructionZinc Plated Steel
  • Seal MaterialBuna N
  • Operating Pressure (PSI)3500
  • Overall Height2.66"
  • Overall Length2.88"
  • StandardsSAE J1176
  • Package Quantity1

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Swivel Joints

• Operating pressure: 5000 psi 1/4" to 3/8"; 3500 psi 1/2" to 1"
Balanced-pressure, field-replaceable joints rotate 360° to prevent twisting. No increase in torque when pressure is introduced. Feature low-drop Dimensions, contamination seals, and standard O-ring design.
Meet SAE J1176.
Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.