Skip Content

1 Phase Surge Protection Device, 120/240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 Phase Surge Protection Device, 120/240VAC

Price $163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YTP2
  • Mfr. Model # CHSPT2SURGE
  • UNSPSC # 39121610
  • Catalog Page # 275
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surge Protection Devices (SPDs)
Service entrance surge protection provides AC power protection, and LED status indication for indoor/outdoor applications. Connect to the outside of any UL-approved loadcenter. Base Mount feature thermally-protected metal oxide varistors for high energy capacity. Small size allows device to be installed close to the equipment being protected.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 150/300VAC
  • Voltage Protection Rating 600V (L-G, L-N), 800V (N-G), 1000V (L-L)
  • Nominal Discharge Current 5kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Modular
  • Mounting Style Loadcenter
  • Enclosure Material Plastic
  • Enclosure NEMA Rating 4
  • Length 5.00"
  • Width 4.00"
  • Depth 2.25"
  • Max. Surge Current Per Phase 36 kA
  • Max. Surge Current Per Mode 18kA
  • Short Circuit Current Rating 22kA
  • Number of Poles 1
  • Number of Wires 4 Wires
  • Wire Gauge 14 AWG
  • Standards UL 1449 3rd Edition
  • Includes Installation Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The device is small enough to fit within the panel, which was flush mounted with no side access. I reviewed all offerings and selected this model as having excellent specs. It also has a warranty covering damage to equipment for all except direct lightning strikes. This model is not for 3 phase systems.it was installed in a system covering several computers and disk drives, Plasma TV system, Induction range and an electronically controlled water heater. The computers are also covered by local UPS systems.Cost was about the mean of all units looked at. September 28, 2012
  • 2016-04-25 T22:47:47.257-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YTP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.