Skip Content

Surge Suppressor,120V,15A,DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Surge Suppressor, 120V, 15A, DIN Rail

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5RAC4
  • Mfr. Model # AGSHWCH120N15XS
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120
  • Modes of Protection 3
  • Mounting Style DIN Rail or Flange
  • Length 4.40"
  • Width 2.80"
  • Depth 4.30"
  • Max. Surge Current Per Phase 45.5
  • Max. Surge Current Per Mode 22.25
  • Number of Poles 1
  • Standards UL1283 4th Edition for line filtration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Surge Protection Devices (SPDs)
Service entrance surge protection provides AC power protection, and LED status indication for indoor/outdoor applications. Connect to the outside of any UL-approved loadcenter. Base Mount feature thermally-protected metal oxide varistors for high energy capacity. Small size allows device to be installed close to the equipment being protected.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.