Skip Content

Surge Protector, 50kA,480D,3 Phase Delta close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Protector, 50kA, 480D, 3 Phase Delta

Price $627.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RAA6
  • Mfr. Model # CVX050-480D
  • UNSPSC # 39121610
  • Catalog Page # 295
  • Shipping Weight 2.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Device
  • TypeCommercial and Light Industrial
  • Location Type1 or 2
  • Nominal Discharge Current20kA
  • Voltage480
  • Phase3D
  • Wire3W + Ground
  • Number of Poles3
  • Max. Surge Current Per Phase50
  • Max. Surge Current Per Mode50
  • Max. Continuing Operating Voltage550
  • Voltage Protection RatingL-G 1800, L-L 3000
  • Short Circuit Current Rating100KA
  • Modes of Protection10
  • Mounting StyleBase
  • Material of ConstructionPlastic
  • Enclosure TypeNEMA 4X (IP56)
  • Wire Gauge#10 AWG
  • Length4.72"
  • Width4.72"
  • Depth3.53"
  • StandardsUL 1449 3rd Edition for surge suppression devices
  • Includes3/4" Conduit Fitting

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Surge Protection Devices (SPDs)
Service entrance surge protection provides AC power protection, and LED status indication for indoor/outdoor applications. Connect to the outside of any UL-approved loadcenter. Base Mount feature thermally-protected metal oxide varistors for high energy capacity. Small size allows device to be installed close to the equipment being protected.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.