Skip Content

Proximity Sensor,Inductive,12mm,NPN,NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Proximity Sensor, Inductive, 12mm, NPN, NC

EATON

Price: $158.75 / each

Please sign in or register to access lists

  • Item # 2XDC9
  • Mfr. Model # E57SBL12T110E
  • UNSPSC # 41111926
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemCylindrical Proximity Sensor
  • Sensing MethodInductive
  • Diameter12mm
  • Power Requirement6 to 48VDC
  • Circuit TypeNPN
  • Output ModeNC
  • Shielded / UnshieldedUnshielded
  • NEMA Rating4, 4X, 6, 6P, 12, 13
  • IP Rating67
  • Electrical Connection2m Cable
  • Case MaterialStainless Steel
  • Detecting Distance4mm
  • Length1.39"
  • Operating Frequency800 Hz
  • Operating Temp. Range-13 Degrees to 158 Degrees F
  • Max. Current Load500mA
  • Description/Special Features360 Degrees Viewable LED Output Indicator
  • StandardscUL Listed, CE Compliance
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Eaton Cylindrical Inductive Proximity Sensors
Stainless steel sensors for use with metallic targets.
NEMA rated 4, 4X, 6, 6P, 12, and 13 (IP67, IP69K). C-UL Listed. Models with NPN and PNP circuits also CE Certified.
Note: Extended warranty available.
E57 Series
• AC and DC models rated for 250mA max. load Temp. range: -13° to 158°F 360° LED status indicator

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.