Overload Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Overload Relay

EATON

Technical Specs

  • Item:Overload Relay 
Type
Please Select
Thermal Setting Range (A)
Please Select
Voltage
Please Select
Product #TypeThermal Setting Range (A)VoltageAvailabilityPrice Qty
4WXE4Bimetallic0.10 to 0.16

Typically in Stock

$65.45 / each

4WXE5Bimetallic0.16 to 0.24

Typically in Stock

$65.45 / each

4WXE6Bimetallic0.24 to 0.40

Item ships within 2 business days from supplier

$65.45 / each

4WXE7Bimetallic0.4 to 0.6

Typically in Stock

$65.45 / each

4WXD6Bimetallic0.6 to 1

Typically in Stock

$65.45 / each

4WXE2Bimetallic1 to 1.6

Typically in Stock

$65.45 / each

4WXE3Bimetallic1.6 to 2.4

Typically in Stock

$65.45 / each

4WXD7Bimetallic2.4 to 4

Typically in Stock

$65.45 / each

4WXD8Bimetallic4 to 6

Typically in Stock

$65.45 / each

4WXD9Bimetallic6 to 9

Typically in Stock

$65.45 / each

4WXE1Bimetallic9 to 12

Typically in Stock

$65.45 / each

5XHN1Electronic20 to 100

Typically in Stock

$230.50 / each

5XHN3Electronic20 to 100

Typically in Stock

$295.00 / each

5XHN0Electronic20 to 100

Typically in Stock

$242.25 / each

5XHL9Electronic20 to 100

Typically in Stock

$143.45 / each

5XHL7Electronic9 to 45

Typically in Stock

$143.45 / each

5XHL8Electronic9 to 45

Typically in Stock

$202.75 / each

5XHN6Electronic w/ Ground Fault, ZEB12-1,65-GF0.33 to 1.65

Typically in Stock

$151.50 / each

5XHK8Electronic w/ Ground Fault, ZEB12-20-GF4 to 20

Typically in Stock

$151.50 / each

5XHK2Electronic w/ Ground Fault, ZEB12-5-GF1 to 5

Typically in Stock

$151.50 / each

5XHN4Electronic w/ Ground Fault, ZEB150-100/KK20 to 100

Typically in Stock

$251.25 / each

5XHN9Electronic w/ Ground Fault, ZEB32-1,65-GF0.33 to 1.65

Typically in Stock

$152.50 / each

5XHP0Electronic w/ Ground Fault, ZEB32-1,65/KK0.33 to 1.65

Typically in Stock

$163.75 / each

5XHL1Electronic w/ Ground Fault, ZEB32-20-GF4 to 20

Typically in Stock

$152.50 / each

5XHL2Electronic w/ Ground Fault, ZEB32-20/KK4 to 20

Typically in Stock

$163.75 / each

5XHL5Electronic w/ Ground Fault, ZEB32-45-GF9 to 45

Typically in Stock

$171.50 / each

5XHL6Electronic w/ Ground Fault, ZEB32-45/KK9 to 45

Typically in Stock

$187.00 / each

5XHK5Electronic w/ Ground Fault, ZEB32-5-GF1 to 5

Typically in Stock

$152.50 / each

5XHK6Electronic w/ Ground Fault, ZEB32-5/KK1 to 5

Typically in Stock

$167.00 / each

5XHN5Electronic, ZEB12-1,650.33 to 1.65

Typically in Stock

$91.40 / each

5XHK7Electronic, ZEB12-204 to 20

Typically in Stock

$91.40 / each

5XHK1Electronic, ZEB12-51 to 5

Typically in Stock

$91.40 / each

5XHN2Electronic, ZEB150-100/KK20 to 100

Typically in Stock

$207.50 / each

5XHN7Electronic, ZEB32-1,650.33 to 1.65

Typically in Stock

$95.65 / each

5XHN8Electronic, ZEB32-1,65/KK0.33 to 1.65

Typically in Stock

$105.75 / each

5XHK9Electronic, ZEB32-204 to 20

Typically in Stock

$95.65 / each

5XHL0Electronic, ZEB32-20/KK4 to 20

Typically in Stock

$112.15 / each

5XHL3Electronic, ZEB32-459 to 45

Typically in Stock

$95.65 / each

5XHL4Electronic, ZEB32-45/KK9 to 45

Typically in Stock

$126.15 / each

5XHK3Electronic, ZEB32-51 to 5

Typically in Stock

$95.65 / each

5XHK4Electronic, ZEB32-5/KK1 to 5

Typically in Stock

$112.15 / each

5RAD0Motor Insight with Integral User Interface1 to 9240VAC

Typically in Stock

$951.50 / each

5RAD2Motor Insight with Integral User Interface1 to 9480VAC

Typically in Stock

$951.50 / each

5RAD4Motor Insight with Integral User Interface1 to 9600VAC

Typically in Stock

$951.50 / each

5RAD1Motor Insight with Integral User Interface5 to 90240VAC

Typically in Stock

$951.50 / each

5RAD3Motor Insight with Integral User Interface5 to 90480VAC

Typically in Stock

$951.50 / each

5RAD5Motor Insight with Integral User Interface5 to 90600VAC

Typically in Stock

$951.50 / each

5RAD6Motor Insight without Keypad1 to 9120VAC

Typically in Stock

$692.50 / each

5RAD7Motor Insight without Keypad5 to 90120VAC

Typically in Stock

$692.50 / each

Adding More Products