Skip Content

Magnetic Motor Starter,NEMA,480VAC,9-45A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Motor Starter, NEMA, 480VAC, 9-45A

Price $1,084.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HGP2
  • Mfr. Model # AN59DN0C5E045
  • UNSPSC # 39121521
  • Catalog Page # 323
  • Catalog Group # H0480
  • Shipping Weight 7.79 lbs.
Country of Origin Dominican RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Motor Starter
  • Overload Relay Amp Setting9 to 45A
  • Coil Volts480VAC
  • Enclosure TypeOpen
  • Auxiliary Contact Form1NO
  • Amps AC27
  • Hz50/60
  • Starter TypeNEMA Style
  • ActionReversing
  • Number of Poles3
  • NEMA Size1
  • Width9.25"
  • FeaturesClass 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • HP @ 3 Phase - 208V7-1/2
  • HP @ 3 Phase - 575V10
  • Height7.87"
  • Depth7.38"
  • StandardsUL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2
  • IncludesClass 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Details

NEMA Motor Starters
• Eaton Freedom Series NEMA starter with C440 electronic overload Selectable Trip Class 10A, 10, 20 or 30 3-pole with 1NO aux. contact
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.