Skip Content

Manual Motor Protector,4A,Rotary,Frame B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Motor Protector, 4A, Rotary, Frame B

Price $107.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4WXH8
  • Mfr. Model # XTPR004BC1
  • UNSPSC # 39121513
  • Catalog Page # 334
  • Shipping Weight 0.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Motor Protector
  • Amps AC 2.50 to 4.00A
  • Operator Rotary Knob
  • Height 3.66"
  • Width 1.77"
  • Depth 3.46"
  • Starter Type Manual
  • Frame Size Frame B
  • Max. Voltage 600VAC
  • Number of Poles 3
  • HP @ 1 Phase - 115V 1/8
  • HP @ 1 Phase - 230V 1/3
  • HP @ 3 Phase - 200V 1
  • HP @ 3 Phase - 240V 3/4
  • HP @ 3 Phase - 480V 2
  • HP @ 3 Phase - 575V 3
  • Standards UL Listed, CSA Certified, IEC, CCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
XT/PKZ Series features push-button or rotary On/Off manual disconnect with lockout provision. Available with screw terminals. Built-in heater and magnetic trip protect motor. Suitable for applications requiring manual starting and stopping of motors. UL 508 Type E and F rated with use of line side adapter.
UL Listed and CSA Certified. Meet CE and IEC standards.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.