Skip Content

1/2"-14 Steel Hydraulic Coupler Body 5/8" Body Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/2"-14 Steel Hydraulic Coupler Body 5/8" Body Size

Price $22.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2F559
  • Mfr. Model # 5602-8-10S
  • NSN # 4730-00-449-9502
  • UNSPSC # 27121701
  • Catalog Page # 3519
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Coupler Body
  • Thread Size1/2"-14
  • Max. Pressure4000 psi
  • Body MaterialSteel
  • Body Size5/8"
  • Operating Temp. Range-40 Degrees to 250 Degrees F
  • Sleeve MaterialSteel
  • Seal MaterialBuna
  • Shut OffDouble
  • Seal TypeCaptive Valve
  • Valve DesignPoppet
  • Locking MechanismBall
  • FinishTrivalent Chromium Zinc
  • For Use WithAll Hydraulic Applications
  • StandardsISO-7241-1 Series A
  • Hansen InterchangeHA 15232 00
  • Parker Interchange6602-8-10
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Male coupling number FBM1153
6 months ago
by
Read all my Q&A
 
Please wait while more information about smurph is loaded.
Additional information about smurph could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
We do not carry a dust cap that is meant to be used with this series of coupler. If you looking at the Eaton FD45 series on the same page of the catalog we do have dust caps to be used with that series. Thanks for using Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
Maybe you can help me, I still need to find a dust cap that will work with these connectors shown above.

Can you find a 5/8" diameter male body Eaton FD45 series dust cap and send me that part number? Maybe you could pull the parts and do a fit check, if its close I can modify them with a razor blade if the length needs to be shortened.
6 months ago
by
Read all my Q&A
 
Please wait while more information about smurph is loaded.
Additional information about smurph could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T20:00:20.088-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2F559, prod, sort_default
1 of 1
  • 2015-08-27T20:00:20.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2F559, prod, sort_default
1 of 1