Skip Content

NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 18 Amps AC, 208VAC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 18 Amps AC, 208VAC Coil Volts

Price $1,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40Z737
  • Mfr. Model # ECN1601EAB-R63/B
  • UNSPSC # 39121521
  • Catalog Page # 213
  • Catalog Group # H5028
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.

View More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • Short Circuit Protection 30A
  • NEMA Size 0
  • Coil Volts 208VAC
  • Hz 60
  • Amps AC 18
  • NEMA Enclosure Type 1
  • Overload Relay Amp Setting 1 to 5A
  • Trip Class 10/20/30
  • HP @ 3 Phase - 240V 3
  • HP @ 3 Phase - 460V 5
  • Auxiliary Contact Form A
  • Fuse Clip Type RK5-250VAC
  • Standards UL508
  • Includes Fuse Clips with Handle
  • Max. Motor Voltage 250VAC
  • Operator None
  • Pilot Light None
  • Control Transformer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.