Skip Content

Handheld Broadcast Spreader,25 lb,1 Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Broadcast Spreader, 25 lb, 1 Hole

Price $68.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY27
  • Mfr. Model # 2750
  • UNSPSC # 21101804
  • Catalog Page # 1264
  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The handheld broadcast spreader features shoulder straps for heavier loads. The bag also collapses for storage. 8- to 12-ft. spread distance.

View More

Technical Specs

  • Item Handheld Broadcast Spreader
  • Capacity 25 lb.
  • Drop Type 1 Hole
  • For Use With Grass Seed, Feed, Fertilizer, Ice Melt, Sand and Other Fine Granular Materials
  • Spread Width 8 to 16 ft.
  • Handle Hand Crank
  • Hopper Material Nylon
  • Features Waterproof Zippered Nylon Bag Hopper, Adjustable Shoulder Strap, Contoured Molded Base, Rocking Agitator, Spring-Loaded Shutoff
  • Includes Adjustable Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about boogie18 is loaded.
Additional information about boogie18 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
This is for use with grass seed, feed, fertilizer, ice melt, sand and other fine granular materials.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:06:43.994-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY27, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:43.996-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WY27, prod, sort_default
1 of 1