Skip Content

Handheld Broadcst Spreader.3.8 lb,1 Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Broadcst Spreader.3.8 lb, 1 Hole

EARTHWAY

Price: $19.73 / each

Please sign in or register to access lists

  • Item # 3FZC5
  • Mfr. Model # 3400
  • UNSPSC # 21101804
  • Catalog Page # 1386
  • Shipping Weight 0.95 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHandheld Broadcast Spreader
  • Capacity3.8 lb.
  • Drop Type1 Hole
  • Spread Width5 to 12 ft.
  • HandleHand Crank
  • Hopper MaterialPoly
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We purchased one of these to spread grass seed on all areas we (a highway maintenance department) excavate. It spreads much more evenly than "hand spreading" and uses a lot less seed. It is small, easy to store and pretty durable. August 20, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Will this work with salt?

11 months ago
by
Read all my Q&A
 
Please wait while more information about CJ12 is loaded.
Additional information about CJ12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the 3400 is an ergonomic hand spreader for use with seed, fertilizer, ice melters, and any granular material. With 110 cubic inch capacity, the 3400 makes quick work of spot spreading, or applying ice melt to sidewalks. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

how far will it broadcast?

I need a broadcast spreader to get pelleted fish feed 15-20 feet out into the middle of my pond
Field of Industry:: aquaculture
Product used for:: aquaculture
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about nancy is loaded.
Additional information about nancy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Ideal for all types of grass seed and can be used to apply ice melt, sand, fertilizers and other granular products. (No rock salt) The 3400 is for use in small areas.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
MAX THROW IS 10FT
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about DCLAWNSERVICESINC is loaded.
Additional information about DCLAWNSERVICESINC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1