Skip Content

Broadcast Spreader,65 lb.,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Broadcast Spreader, 65 lb., Pneumatic

EARTHWAY

Price: $422.25 / each

Please sign in or register to access lists

  • Item # 1TCW2
  • Mfr. Model # 2130
  • UNSPSC # 27112907
  • Catalog Page # 1386
  • Shipping Weight 26.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBroadcast Spreader
  • Capacity65 lb.
  • HandleAdjustable T
  • Drop TypeHigh Output
  • Flow ControlRod
  • IncludesHopper Screen
  • For Use WithSalt and Rock Salt
  • Spread Width12 ft.
  • FrameSteel
  • Hopper MaterialPolyethylene
  • Wheel TypePneumatic
  • Wheel Dia.13"
  • Wheel Width4"
  • Axle TypeSteel
  • FeaturesFlow Handles and Calibrated Flow Rate Control Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This high-output, commercial-duty broadcast spreader features flow handles and adjustable-height T-handles for operator comfort. It also offers calibrated flow-rate control plates and an 8- to 12-ft. spread distance.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.