Skip Content

Spot and Stain Remover,5 gal.,Fresh,Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spot and Stain Remover, 5 gal., Fresh, Pail

Price $110.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VLA6
  • Mfr. Model # PL9707/05
  • UNSPSC # 47131827
  • Catalog Page # 1833
  • Shipping Weight 43.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpot and Stain Remover
  • Recommended DilutionReady to Use
  • pHNeutral
  • Size5 gal.
  • RemovesOdors, Stains
  • FragranceFresh
  • Container TypePail
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Carpet Spot and Stain Removers
Release oil- and water-based soils from carpet and upholstery. Deodorize as they penetrate, leave no residue. Bioenzymatic cleaners act as stain removers, digestants, and deodorizers.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

will this product remove mold?

mold all over the permanent press
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about enough is loaded.
Additional information about enough could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website they do not mention mold removing as a function.

Safely and effectively removes water and oil-based organic stains and odors using a unique blend of enzymes and plant-based surfactants. Can be used on a wide-range of porous and nonporous surfaces including hardwood floors, carpet, laundry and upholstery. Excellent upholstery cleaner. Will not set the stain or fade colors on any surface. Leaves light lemon-fresh scent behind. Non-toxic, readily-biodegradable, pH balanced formula is made using only 100% sustainable, plant-based ingredients. Product is free of synthetic perfumes and dyes, greywater and septic safe. Recognized by the EPA's DfE and USDA's Biopreferred Program.

Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:04:57.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6VLA6, prod, sort_default
1 of 1
  • 2015-06-02T20:04:57.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6VLA6, prod, sort_default
1 of 1