Skip Content

HE Laundry Detergent,55 gal.,Lemongrass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

HE Laundry Detergent, 55 gal., Lemongrass

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 39N063
  • Mfr. Model # PL9756/55
  • UNSPSC # 47131811
  • Catalog Page # N/A
  • Shipping Weight 480.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid formulas help remove tough, ground-in dirt and
stains. High-efficiency detergents are low-sudsing and especially formulated for high-efficiency washing machines.

View More

Technical Specs

  • Item High Efficiency Laundry Detergent
  • Size 55 gal.
  • Container Type Drum
  • Color Translucent
  • Fragrance Lemongrass
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.